
Black, 8.5 Wide
Mfr # 78890W
Zoro # G011971273
product price: $134.99
/pr
Free Shipping & Returns
Key Features
Color
Black
Size
8.5
Footwear Width
Wide
Upper Material
Leather
Slip Resistant
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
78890W
Zoro #
G011971273
UPC #
885999136905
Country of Origin
China
Dimensions
Size
8.5
Footwear Width
Wide
Details
Color
Black
Upper Material
Leather
Slip Resistant
Yes
Description
Piston Mid AT WP Men's Work/Safety Slip Resistant Boot, Wide, Size 8.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.