Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Black, 9 Medium

  • Mfr # 78329

  • Zoro # G211973312


product price: $128.99
/pr
Free Shipping & Returns

Key Features

Color
Black
Size
9
Footwear Width
Medium
Slip Resistant
Yes
Upper Material
Leather/Textile
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
78329
Zoro #
G211973312
UPC #
885999136639
Country of Origin
Bangladesh

Dimensions

Size
9
Footwear Width
Medium

Details

Color
Black
Slip Resistant
Yes
Upper Material
Leather/Textile

Description

You've got a lot of ground to cover, so get a move on with the Defender nano composite toe work boot. The non-metallic Defender Mid NCT is engineered for lightweight, nimble performance with our slip-, oil-, clog-, and abrasion-resistant GLADIATOR&trad...

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.