Zoro Homepage

Black, 9.5 Medium

  • Mfr # 77282X

  • Zoro # G511971872


product price: $165.99
/pr
Free Shipping & Returns

Key Features

Color
Black
Size
9.5
Footwear Width
Medium
Upper Material
Leather
Slip Resistant
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
77282X
Zoro #
G511971872
UPC #
885999185309
Country of Origin
Bangladesh

Dimensions

Size
9.5
Footwear Width
Medium

Details

Color
Black
Upper Material
Leather
Slip Resistant
Yes

Description

Redrock 6 WP CT Unisex Work/Safety Slip Resistant Boot, Size 9.5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.