Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Black, 9.5 Medium

  • Mfr # 78606

  • Zoro # G211973565


product price: $122.99
/pr
Free Shipping & Returns

Key Features

Color
Black
Size
9.5
Footwear Width
Medium
Waterproof
Yes
Upper Material
Leather; Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
78606
Zoro #
G211973565
UPC #
885999142135
Country of Origin
China

Dimensions

Size
9.5
Footwear Width
Medium

Details

Color
Black
Waterproof
Yes
Upper Material
Leather; Leather
Slip Resistant
Yes

Description

Slip-on convenience and added durability meet all-day comfort in this version of our popular safety toe work shoe, the Bridgetown Slip On AT for men and women. The aluminum safety toe meets ASTM F-2413 standards bearing a class 75 rating, and the water...

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.