Brakly Unisex Athletic Slip Resistant Shoe, Size 4.5, PR

  • Mfr # 22325

  • Zoro # G411973723


product price:  $110.99
/pr
Free Shipping & Returns

Key Features

Footwear Width
Medium
Upper Material
Full Grain Leather
Color
Black
Resists
Slip Resistant
Style Number
22325
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
22325
Zoro #
G411973723
UPC #
885999184791
Country of Origin
China

Dimensions

Size
4.5
Footwear Width
Medium

Details

Item
Athletic Work Shoe
Upper Material
Full Grain Leather
Color
Black
Resists
Slip Resistant
Style Number
22325

Description

Lightweight and modern athletic-inspired, the Brakly combines full-grain leather and a water-resistant TPU film for forefoot splash protection. Its compression molded EVA misdole and contoured EVA footbed keep you light on your feet, and its SFC exclu...

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.