Brakly Unisex Athletic Slip Resistant Shoe, Size 5, PR

  • Mfr # 22325

  • Zoro # G811973811


product price:  $110.99
/pr
Free Shipping & Returns

Key Features

Footwear Width
Medium
Upper Material
Full Grain Leather
Color
Black
Resists
Slip Resistant
Style Number
22325
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
22325
Zoro #
G811973811
UPC #
885999184807
Country of Origin
China

Dimensions

Size
5
Footwear Width
Medium

Details

Item
Athletic Work Shoe
Upper Material
Full Grain Leather
Color
Black
Resists
Slip Resistant
Style Number
22325

Description

Lightweight and modern athletic-inspired, the Brakly combines full-grain leather and a water-resistant TPU film for forefoot splash protection. Its compression molded EVA misdole and contoured EVA footbed keep you light on your feet, and its SFC exclu...

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.