Shop SHOES FOR CREWS
See all product information
Create Account
Brakly Unisex Athletic Slip Resistant Shoe, Size 7, PR
- Mfr # 22325
- Zoro # G911973865
product price:Â
$
110.99
/pr
Free Shipping & Returns
Key Features
Footwear Width
Medium
Upper Material
Full Grain Leather
Color
Black
Resists
Slip Resistant
Style Number
22325
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 22325
- Zoro #
- G911973865
- UPC #
- 885999184845
- Country of Origin
- China
- Item
- Athletic Work Shoe
- Upper Material
- Full Grain Leather
- Color
- Black
- Resists
- Slip Resistant
- Style Number
- 22325
Dimensions
- Size
- 7
- Footwear Width
- Medium
Description
Lightweight and modern athletic-inspired, the Brakly combines full-grain leather and a water-resistant TPU film for forefoot splash protection. Its compression molded EVA misdole and contoured EVA footbed keep you light on your feet, and its SFC exclu...
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.