
Brakly Unisex Athletic Slip Resistant Shoe, Size 7.5, PR
Mfr # 22325
Zoro # G411973815
product price:Â $110.99
/pr
Free Shipping & Returns
Key Features
Footwear Width
Medium
Upper Material
Full Grain Leather
Color
Black
Resists
Slip Resistant
Style Number
22325
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
22325
Zoro #
G411973815
UPC #
885999184852
Country of Origin
China
Dimensions
Size
7.5
Footwear Width
Medium
Details
Item
Athletic Work Shoe
Upper Material
Full Grain Leather
Color
Black
Resists
Slip Resistant
Style Number
22325
Description
Lightweight and modern athletic-inspired, the Brakly combines full-grain leather and a water-resistant TPU film for forefoot splash protection. Its compression molded EVA misdole and contoured EVA footbed keep you light on your feet, and its SFC exclu...
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.