
Brown, 10.5 Medium
Mfr # 72309
Zoro # G711973393
product price: $189.99
/pr
Free Shipping & Returns
Key Features
Color
Brown
Footwear Width
Medium
Waterproof
Yes
Slip Resistant
Yes
Upper Material
Premium Oiled Leather; Premium Oiled Leather
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
72309
Zoro #
G711973393
UPC #
885999164304
Country of Origin
Bangladesh
Dimensions
Size
10.5
Footwear Width
Medium
Details
Color
Brown
Waterproof
Yes
Slip Resistant
Yes
Upper Material
Premium Oiled Leather; Premium Oiled Leather
Description
Climb the ladder to the top and let your shoes do the gripping. The fully-loaded Redrock 6-inch waterproof composite toe boot features the trusted traction that only the SFC slip-resistant Gladiator outsole can deliver. With electrical hazard EH prot...
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.