Zoro Homepage

Brown, 10.5 Medium

  • Mfr # 72413

  • Zoro # G811970902


product price: $245.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Size
10.5
Footwear Width
Medium
Slip Resistant
Yes
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72413
Zoro #
G811970902
UPC #
885999185217
Country of Origin
China

Dimensions

Size
10.5
Footwear Width
Medium

Details

Color
Brown
Slip Resistant
Yes
Upper Material
Leather

Description

The SUV of safety footwear, the non-metallic Roan Mountain was engineered to blend the best of two worlds - the looks and stable performance of classic welted construction, found in the forefoot, and the heel fit and under-foot lightweight cushioning t...

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.