Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Brown, 12 Medium

  • Mfr # 72109

  • Zoro # G611971727


product price: $209.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Footwear Width
Medium
Waterproof
Yes
Slip Resistant
Yes
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
72109
Zoro #
G611971727
UPC #
885999195605
Country of Origin
China

Dimensions

Size
12
Footwear Width
Medium

Details

Color
Brown
Waterproof
Yes
Slip Resistant
Yes
Upper Material
Leather

Description

Waggoner brings together familiar and dependable Goodyear; Welt Construction, waterproof membrane construction, and SFC; slip and abrasion-resistant traction. Western stitch detailing and a square toe design complement the rich full grain leat...

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.