
Brown, 7.5 Medium
Mfr # 72105
Zoro # G911971502
product price: $162.99
/pr
Free Shipping & Returns
Key Features
Color
Brown
Size
7.5
Footwear Width
Medium
Slip Resistant
Yes
Upper Material
Leather
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
72105
Zoro #
G911971502
UPC #
885999150871
Country of Origin
Bangladesh
Dimensions
Size
7.5
Footwear Width
Medium
Details
Color
Brown
Slip Resistant
Yes
Upper Material
Leather
Description
We've given our sturdy Mammoth an upgrade with added durability. It's now an even more tough and rugged boot to keep you safe at work, with a non-conductive, composite safety toe, waterproof construction, and 200g of insulation to protect you and our ...
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.