
Brown, 8.5 Wide
Mfr # 72002W
Zoro # G911970529
product price: $195.99
/pr
Free Shipping & Returns
Key Features
Color
Brown
Size
8.5
Footwear Width
Wide
Slip Resistant
Yes
Upper Material
Leather
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
72002W
Zoro #
G911970529
UPC #
885999148656
Country of Origin
China
Dimensions
Size
8.5
Footwear Width
Wide
Details
Color
Brown
Slip Resistant
Yes
Upper Material
Leather
Description
Bronco IV CT Unisex Work/Safety Slip Resistant Boot, Wide, Size 8.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.