Zoro Homepage

Brown, 9.5 Medium

  • Mfr # 72309

  • Zoro # G811973835


product price: $189.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Footwear Width
Medium
Waterproof
Yes
Upper Material
Premium Oiled Leather; Premium Oiled Leather
Slip Resistant
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72309
Zoro #
G811973835
UPC #
885999164281
Country of Origin
Bangladesh

Dimensions

Size
9.5
Footwear Width
Medium

Details

Color
Brown
Waterproof
Yes
Upper Material
Premium Oiled Leather; Premium Oiled Leather
Slip Resistant
Yes

Description

Climb the ladder to the top and let your shoes do the gripping. The fully-loaded Redrock 6-inch waterproof composite toe boot features the trusted traction that only the SFC slip-resistant Gladiator outsole can deliver. With electrical hazard EH prot...

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.