
Brown / Black, 9 Medium
Mfr # 72469
Zoro # G711971078
product price: $188.99
/pr
Free Shipping & Returns
Key Features
Color
Brown / Black
Footwear Width
Medium
Upper Material
Leather/Synthetic
Slip Resistant
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
72469
Zoro #
G711971078
UPC #
885999119076
Country of Origin
Bangladesh
Dimensions
Size
9
Footwear Width
Medium
Details
Color
Brown / Black
Upper Material
Leather/Synthetic
Slip Resistant
Yes
Description
The fully-loaded Redrock 8-inch, water-resistant, 400g-insulated, composite toe boot features the trusted traction that only the SFC slip-resistant GLADIATOR; outsole can deliver. With electrical hazard EH protection and a defined heel with Lad...
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.