
Bullfrog Elite, Men's Slip-Resistant Boot, 4 Medium, EVA, Black
Mfr # 62551
Zoro # G611971550
product price: $87.39
/pr
Free Shipping & Returns
Key Features
Color
Black
Footwear Width
Medium
Upper Material
EVA
Gender
Men's
Series
Bullfrog Elite
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
62551
Zoro #
G611971550
UPC #
885999148755
Country of Origin
Viet Nam
Dimensions
Size
4
Footwear Width
Medium
Details
Item
Slip-Resistant Boot
Color
Black
Upper Material
EVA
Gender
Men's
Series
Bullfrog Elite
Style Number
62551
Resists
Slip Resistant
Description
Designed to help keep you safe and dry despite those messy jobs, the water-resistant upper of the ACE Bullfrog Elite work boot has an adjustable gaiter and cinch top to help prevent liquid from seeping inside. This pull-on boot is electrical hazard EH...
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.