Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bullfrog Elite, Men's Slip-Resistant Boot, 7 Medium, EVA, Black

  • Mfr # 62551

  • Zoro # G811971794


product price: $87.39
/pr
Free Shipping & Returns

Key Features

Color
Black
Footwear Width
Medium
Upper Material
EVA
Gender
Men's
Series
Bullfrog Elite
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62551
Zoro #
G811971794
UPC #
885999133850
Country of Origin
Viet Nam

Dimensions

Size
7
Footwear Width
Medium

Details

Item
Slip-Resistant Boot
Color
Black
Upper Material
EVA
Gender
Men's
Series
Bullfrog Elite
Resists
Slip Resistant
Style Number
62551

Description

Designed to help keep you safe and dry despite those messy jobs, the water-resistant upper of the ACE Bullfrog Elite work boot has an adjustable gaiter and cinch top to help prevent liquid from seeping inside. This pull-on boot is electrical hazard EH...

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.