Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bullfrog II, Unisex Slip-Resistant Boot, 10 Medium, EVA, Black

  • Mfr # 60970

  • Zoro # G611971307


product price: $71.59
/pr

Key Features

Color
Black
Footwear Width
Medium
Upper Material
EVA
Gender
Unisex
Series
Bullfrog II
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
60970
Zoro #
G611971307
UPC #
885999104911
Country of Origin
Viet Nam

Dimensions

Size
10
Footwear Width
Medium

Details

Item
Slip-Resistant Boot
Color
Black
Upper Material
EVA
Gender
Unisex
Series
Bullfrog II
Style Number
60970
Resists
Slip Resistant; Water Resistant

Description

The Bullfrog II will let you stay dry and handle the toughest work conditions. This 10'' slip-resistant soft toe work boot has an EVA upper, our exclusive and versatile GLADIATOR; outsole, and is water-resistant.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.