Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bullfrog Pro II, Unisex Slip-Resistant Boot, 11 Medium, EVA, Black

  • Mfr # 64133

  • Zoro # G211973619


product price: $81.39
/pr
Free Shipping & Returns

Key Features

Color
Black
Footwear Width
Medium
Upper Material
EVA
Gender
Unisex
Series
Bullfrog Pro II
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
64133
Zoro #
G211973619
UPC #
885999105048
Country of Origin
Viet Nam

Dimensions

Size
11
Footwear Width
Medium

Details

Item
Slip-Resistant Boot
Color
Black
Upper Material
EVA
Gender
Unisex
Series
Bullfrog Pro II
Style Number
64133
Resists
Slip Resistant; Water Resistant

Description

The Bullfrog Pro II will let you handle any tough job with ease. This 10'' slip-resistant soft toe work boot is water-resistant and has a PU/gel insole for the comfort and safety you deserve.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.