
Cabbie II Casual Shoe, Canvas Upper, Black, Size 10.5 Medium
Mfr # 34897
Zoro # G411972832
product price: $80.55
/pr
Free Shipping & Returns
Key Features
Color
Black
Footwear Width
Medium
Upper Material
Canvas
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
34897
Zoro #
G411972832
UPC #
885999080871
Country of Origin
Viet Nam
Dimensions
Size
10.5
Footwear Width
Medium
Details
Item
Cabbie II Casual Shoe
Color
Black
Upper Material
Canvas
Description
We've updated this popular style with treated canvas to make it water-resistant and added spillguard; membrane to protect you from hot liquids. This style can go all day--and all night.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.