
Cabbie II Casual Shoe, Canvas Upper, Black, Size 7 Medium
Mfr # 34897
Zoro # G811972630
product price: $80.55
/pr
Free Shipping & Returns
Key Features
Color
Black
Footwear Width
Medium
Upper Material
Canvas
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
34897
Zoro #
G811972630
UPC #
885999080802
Country of Origin
Viet Nam
Dimensions
Size
7
Footwear Width
Medium
Details
Item
Cabbie II Casual Shoe
Color
Black
Upper Material
Canvas
Description
We've updated this popular style with treated canvas to make it water-resistant and added spillguard; membrane to protect you from hot liquids. This style can go all day--and all night.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.