Zoro Homepage

Cade, Men's Slip-Resistant Work Shoe, 10 Medium, Leather, Black

  • Mfr # 67718

  • Zoro # G411971644


product price: $85.79
/pr
Free Shipping & Returns

Key Features

Color
Black
Footwear Width
Medium
Upper Material
Leather
Gender
Men's
Series
Cade
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
67718
Zoro #
G411971644
UPC #
885999093017
Country of Origin
China

Dimensions

Size
10
Footwear Width
Medium

Details

Item
Slip-Resistant Work Shoe
Color
Black
Upper Material
Leather
Gender
Men's
Series
Cade
Style Number
67718
Resists
Slip Resistant

Description

Experience reliable safety, comfort and style with Cade. In addition to our oil-, clog-, and slip-resistant outsole technology, the sturdy Cade work shoe features a premium insole, offering lasting comfort and support. Equipped with electric shock-res...

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.