
Cade, Men's Slip-Resistant Work Shoe, 7 Medium, Leather, Black
Mfr # 67718
Zoro # G411972252
product price: $85.79
/pr
Free Shipping & Returns
Key Features
Color
Black
Footwear Width
Medium
Upper Material
Leather
Gender
Men's
Series
Cade
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
67718
Zoro #
G411972252
UPC #
8.85999E+11
Country of Origin
China
Dimensions
Size
7
Footwear Width
Medium
Details
Item
Slip-Resistant Work Shoe
Color
Black
Upper Material
Leather
Gender
Men's
Series
Cade
Style Number
67718
Resists
Slip Resistant
Description
Experience reliable safety, comfort and style with Cade. In addition to our oil-, clog-, and slip-resistant outsole technology, the sturdy Cade work shoe features a premium insole, offering lasting comfort and support. Equipped with electric shock-res...
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.