
Cade, Men's Slip-Resistant Work Shoe, 9.5 Wide, Leather, Black
Mfr # 67718W
Zoro # G311972864
product price:Â $77.99
/pr
Free Shipping & Returns
Key Features
Color
Black
Footwear Width
Wide
Upper Material
Leather
Gender
Men's
Series
Cade
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
67718W
Zoro #
G311972864
UPC #
885999093376
Country of Origin
China
Dimensions
Size
9.5
Footwear Width
Wide
Details
Item
Slip-Resistant Work Shoe
Color
Black
Upper Material
Leather
Gender
Men's
Series
Cade
Resists
Slip Resistant
Style Number
67718W
Description
Cade Men's Work/Safety Slip Resistant Shoe, Wide, Size 9.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.