
Cater II Slip-On, Leather Upper, Black, Size 9.5 Medium
Mfr # 41526
Zoro # G411971415
product price: $69.99
/prKey Features
Color
Black
Footwear Width
Medium
Upper Material
Leather
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
41526
Zoro #
G411971415
UPC #
885999120591
Country of Origin
Viet Nam
Dimensions
Size
9.5
Footwear Width
Medium
Details
Item
Cater II Slip-On
Color
Black
Upper Material
Leather
Description
Choose only the best with a slip-resistant shoe you'll enjoy wearing every day of the week. The Cater II is laces-free and features both a water-resistant leather upper and a removable insole for all day comfort.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.