
Charcoal/Mint, 9 Medium
Mfr # 72397
Zoro # G111973368
product price: $147.99
/pr
Free Shipping & Returns
Key Features
Color
Charcoal/Mint
Footwear Width
Medium
Upper Material
Leather
Slip Resistant
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
72397
Zoro #
G111973368
UPC #
885999177458
Country of Origin
China
Dimensions
Size
9
Footwear Width
Medium
Details
Color
Charcoal/Mint
Upper Material
Leather
Slip Resistant
Yes
Description
Constructed using 3D technology for a women's-specific fit, the Women's Rainier 6" NCT work boot is multi-purpose in nature and exudes lightweight comfort and protection in a versatile package. It's ideal for light industrial applications includi...
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.