Condor II Men's Athletic Slip Resistant Shoe, Size 10.5, PR

  • Mfr # 22106

  • Zoro # G411972573


product price:  $72.85
/pr

Key Features

Footwear Width
Medium
Upper Material
Leather
Color
Black
Gender
Men's
Resists
Slip Resistant; Water Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22106
Zoro #
G411972573
UPC #
885999163260
Country of Origin
Viet Nam

Dimensions

Size
10.5
Footwear Width
Medium

Details

Item
Athletic Work Shoe
Upper Material
Leather
Color
Black
Gender
Men's
Resists
Slip Resistant; Water Resistant
Style Number
22106

Description

Our popular Condor shoe has evolved and, thanks to 3D construction, offers an even better fit. With a super soft leather upper, it's also easier to clean. The shoe features our superior Shoes For Crews slip-resistant outsole and a more generous footp...

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.