Crossing Women's Athletic Slip Resistant Shoe, Size 9, PR

  • Mfr # 22389

  • Zoro # G811970964


product price:  $84.39
/pr
Free Shipping & Returns

Key Features

Footwear Width
Medium
Upper Material
Textile
Color
White
Gender
Women's
Resists
Slip Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22389
Zoro #
G811970964
UPC #
885999193045
Country of Origin
China

Dimensions

Size
9
Footwear Width
Medium

Details

Item
Athletic Work Shoe
Upper Material
Textile
Color
White
Gender
Women's
Resists
Slip Resistant
Style Number
22389

Description

Modern athletic design meets practical work safety in this lightweight comfortable shoe. Ideal for jobs and work environments such as food service, kitchen and wait staff, amusement parks, among others, Crossing features a breathable textile upper wit...

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.