
Crossing Women's Athletic Slip Resistant Shoe, Wide, Size 7.5, PR
Mfr # 22389W
Zoro # G411970722
product price:Â $81.15
/pr
Free Shipping & Returns
Key Features
Footwear Width
Wide
Upper Material
Textile
Color
White
Gender
Women's
Resists
Slip Resistant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
22389W
Zoro #
G411970722
UPC #
885999192895
Country of Origin
China
Dimensions
Size
7.5
Footwear Width
Wide
Details
Item
Athletic Work Shoe
Upper Material
Textile
Color
White
Gender
Women's
Resists
Slip Resistant
Style Number
22389W
Description
Modern athletic design meets practical work safety in this lightweight comfortable shoe. Ideal for jobs and work environments such as food service, kitchen and wait staff, amusement parks, among others, Crossing features a breathable textile upper wit...
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.