Synthetic Leather; Synthetic Upper, Black, Size 9.5 Medium

  • Mfr # 51901

  • Zoro # G611972045


product price:  $76.99
/pr
Free Shipping & Returns

Key Features

Footwear Width
Medium
Upper Material
Synthetic Leather; Synthetic
Color
Black
Gender
Women's
Resists
Slip Resistant; Water Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
51901
Zoro #
G611972045
UPC #
885999129723
Country of Origin
China

Dimensions

Size
9.5
Footwear Width
Medium

Details

Item
Slip-On Work Shoe
Upper Material
Synthetic Leather; Synthetic
Color
Black
Gender
Women's
Resists
Slip Resistant; Water Resistant
Series
Darcy

Description

Darcy dresses you up for daily success on the go. These simple, classic dress flats feature our effective slip-resistant outsole that helps aid in smoother, more secure transitions between different floor surfaces. The water-resistant upper helps repel...

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.