Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Defender, Unisex 11 Medium, Leather/Textile, Black

  • Mfr # 63206

  • Zoro # G211972131


product price: $115.99
/pr
Free Shipping & Returns

Key Features

Color
Black
Footwear Width
Medium
Upper Material
Leather/Textile
Gender
Unisex
Series
Defender
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63206
Zoro #
G211972131
UPC #
885999136486
Country of Origin
Bangladesh

Dimensions

Size
11
Footwear Width
Medium

Details

Color
Black
Upper Material
Leather/Textile
Gender
Unisex
Series
Defender
Style Number
63206
Resists
Slip Resistant
Item
Work Boot

Description

You've got a lot of ground to cover and you need to stand strong, so get a move on with the Defender work boot. Engineered to meet the demands of all your daily maneuvers and featuring our proprietary GLADIATOR; outsole technology, the non-metall...

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.