This item is Discontinued.

Shoes For Crews Delray Canvas Footwear, Size 7.5 38852-S7H

This item is Discontinued.

Shoes For Crews

Delray Canvas Footwear, Size 7.5 (Discontinued)

Mfr # 38852-S7H
Zoro # G222839973
UPC # 885999114682
Country of Origin Viet Nam
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
38852-S7H
Zoro #
G222839973
UPC #
885999114682
Country of Origin
Viet Nam

Dimensions

Size
7.5
Footwear Width
Medium

Details

Color
Black
Toe Type
Soft
Item
Shoes
Closure Type
Lace-Up
Waterproof
Yes
Material
Canvas

Description

A classic sneaker look that provides casual and comfortable protection on and off the job. Featuring SPILL GUARD and TRIPGUARD technologies for water-resistance and grip in slippery conditions.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.