Zoro Homepage

Delray Casual Shoe, Canvas Upper, Black, Size 11 Medium

  • Mfr # 38852

  • Zoro # G411973242


product price: $69.55
/pr

Key Features

Color
Black
Footwear Width
Medium
Upper Material
Canvas
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38852
Zoro #
G411973242
UPC #
8.85999E+11
Country of Origin
Viet Nam

Dimensions

Size
11
Footwear Width
Medium

Details

Item
Delray Casual Shoe
Color
Black
Upper Material
Canvas

Description

If you're into the classic sneaker look, you'll love this casual and comfortable canvas style that offers superior slip-resistant safety at work or after. Water resistance, a natural fit, a gusseted tongue and a vegan design are features you'll be glad...

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.