
Delray Casual Shoe, Canvas Upper, Black, Size 4 Medium
Mfr # 38852
Zoro # G211973473
product price: $69.55
/prKey Features
Color
Black
Footwear Width
Medium
Upper Material
Canvas
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
38852
Zoro #
G211973473
UPC #
885999139043
Country of Origin
Viet Nam
Dimensions
Size
4
Footwear Width
Medium
Details
Item
Delray Casual Shoe
Color
Black
Upper Material
Canvas
Description
If you're into the classic sneaker look, you'll love this casual and comfortable canvas style that offers superior slip-resistant safety at work or after. Water resistance, a natural fit, a gusseted tongue and a vegan design are features you'll be glad...
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.