
Endurance II Men's Athletic Slip Resistant Shoe, Wide, Size 16, PR
Mfr # 22782W
Zoro # G911973797
product price:Â $78.85
/pr
Free Shipping & Returns
Key Features
Footwear Width
Wide
Upper Material
Mesh/Synthetic
Color
Black
Gender
Mens'
Resists
Slip Resistant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
22782W
Zoro #
G911973797
UPC #
885999074962
Country of Origin
Viet Nam
Dimensions
Size
16
Footwear Width
Wide
Details
Item
Athletic Work Shoe
Upper Material
Mesh/Synthetic
Color
Black
Gender
Mens'
Resists
Slip Resistant
Style Number
22782W
Description
The perfect name for this hard-working super lightweight athletic-inspired slip-resistant shoe. The Endurance II features spillguard; forefoot protection from hot liquids, as well as Tripguard; and FLEX TREAD; outsole features for sure-f...
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.