
Energy II Women's Athletic Slip Resistant Shoe, Size 5, PR
Mfr # 28500
Zoro # G211972575
product price: $112.99
/pr
Free Shipping & Returns
Key Features
Footwear Width
Medium
Upper Material
Mesh/Synthetic
Color
Black
Gender
Women's
Resists
Slip Resistant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
28500
Zoro #
G211972575
UPC #
885999078397
Country of Origin
China
Dimensions
Size
5
Footwear Width
Medium
Details
Item
Athletic Work Shoe
Upper Material
Mesh/Synthetic
Color
Black
Gender
Women's
Resists
Slip Resistant
Style Number
28500
Description
Need a little more energy at work? Rock these extra-cushioned shoes with the popular oversized midsole of a performance athletic-inspired style and the slip resistance only we deliver.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.