This item is Discontinued.

Shoes For Crews Entrée II Women's Footwear, Size 7.5 25814-075

This item is Discontinued.

Shoes For Crews

Entrée II Women's Footwear, Size 7.5 (Discontinued)

Mfr # 25814-075
Zoro # G122840048
UPC # 885999119373
Country of Origin Viet Nam
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
25814-075
Zoro #
G122840048
UPC #
885999119373
Country of Origin
Viet Nam

Dimensions

Size
7.5
Footwear Width
Medium

Details

Toe Type
Soft
Color
Black
Upper Material
Leather, Textile
Item
Shoes
Waterproof
Yes

Description

These athletic-inspired shoes are designed for comfortable protection and performance in slippery conditions.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.