
EVA White, Zinc Clog Upper, White, Size 11 Medium
Mfr # 68594
Zoro # G511973388
product price: $50.99
/prKey Features
Color
White
Footwear Width
Medium
Upper Material
Zinc Clog
Gender
EVA
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
68594
Zoro #
G511973388
UPC #
885999105413
Country of Origin
Viet Nam
Dimensions
Size
11
Footwear Width
Medium
Details
Item
White
Color
White
Upper Material
Zinc Clog
Gender
EVA
Description
Discover the comfort and slip-resistant safety of our SFC Cloggz; Collection. Comfortable white slip-resistant work clog featuring a durable EVA/rubber upper along with a slip-on design, for easy on and easy off convenience. Water-resistant.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.