Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Everlight ECO Women's Athletic Slip Resistant Shoe, Size 5.5, PR

  • Mfr # 22331

  • Zoro # G811971015


product price: $73.85
/pr

Key Features

Footwear Width
Medium
Upper Material
Knitted
Color
Black/Gray
Gender
Women's
Resists
Slip Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22331
Zoro #
G811971015
UPC #
885999172385
Country of Origin
China

Dimensions

Size
5.5
Footwear Width
Medium

Details

Item
Athletic Work Shoe
Upper Material
Knitted
Color
Black/Gray
Gender
Women's
Resists
Slip Resistant
Style Number
22331

Description

Now made with eco-craftsmanship, including recycled materials, the Everlight; is even better than before. Give back to the Earth, while walking in comfort. The Everlight; shoe is breathable and lightweight, giving you a lift as you speed th...

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.