Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Everlight Men's Athletic Slip Resistant Shoe, Size 11.5, PR

  • Mfr # 22149

  • Zoro # G411972139


product price: $80.55
/pr
Free Shipping & Returns

Key Features

Footwear Width
Medium
Upper Material
Knitted
Color
Black
Gender
Men's
Resists
Slip Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22149
Zoro #
G411972139
UPC #
885999152578
Country of Origin
Viet Nam

Dimensions

Size
11.5
Footwear Width
Medium

Details

Item
Athletic Work Shoe
Upper Material
Knitted
Color
Black
Gender
Men's
Resists
Slip Resistant
Style Number
22149

Description

The Everlight; shoe is breathable and lightweight, giving you a lift as you speed through your work day. Everlight; features our patented Easy Clean slip-resistant outsole technology, keeping you safe on your feet throughout your day - all ...

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.