
Everlight Men's Athletic Slip Resistant Shoe, Wide, Size 13, PR
Mfr # 22149W
Zoro # G211972773
product price: $77.39
/pr
Free Shipping & Returns
Key Features
Footwear Width
Wide
Upper Material
Knitted
Color
Black
Gender
Men's
Resists
Slip Resistant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
22149W
Zoro #
G211972773
UPC #
885999155906
Country of Origin
Viet Nam
Dimensions
Size
13
Footwear Width
Wide
Details
Item
Athletic Work Shoe
Upper Material
Knitted
Color
Black
Gender
Men's
Resists
Slip Resistant
Style Number
22149W
Description
The Everlight; shoe is breathable and lightweight, giving you a lift as you speed through your work day. Everlight; features our patented Easy Clean slip-resistant outsole technology, keeping you safe on your feet throughout your day - all ...
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.