Zoro Homepage

Everlight Pro Women's Athletic Slip Resistant Shoe, Size 6

  • Mfr # 22147

  • Zoro # G711971948


product price: $70.29
/pr

Key Features

Footwear Width
Medium
Upper Material
Knitted
Color
Black
Gender
Women's
Resists
Slip Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22147
Zoro #
G711971948
UPC #
885999157795
Country of Origin
Viet Nam

Dimensions

Size
6
Footwear Width
Medium

Details

Item
Athletic Work Shoe
Upper Material
Knitted
Color
Black
Gender
Women's
Resists
Slip Resistant
Style Number
22147

Description

Tired of rigid, uncomfortable work shoes? The Everlight; Pro is the ultimate solution, with the perfect mix of patented SFC;_x000D_ slip-resistance, flexibility and 24/7 comfort to keep you going during the most hectic shifts. This athletic-inspir...

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.