Zoro Homepage

Everlight Pro Women's Athletic Slip Resistant Shoe, Size 8.5

  • Mfr # 22147

  • Zoro # G411971620


product price: $70.29
/pr

Key Features

Footwear Width
Medium
Upper Material
Knitted
Color
Black
Gender
Women's
Resists
Slip Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22147
Zoro #
G411971620
UPC #
885999157849
Country of Origin
Viet Nam

Dimensions

Size
8.5
Footwear Width
Medium

Details

Item
Athletic Work Shoe
Upper Material
Knitted
Color
Black
Gender
Women's
Resists
Slip Resistant
Style Number
22147

Description

Tired of rigid, uncomfortable work shoes? The Everlight; Pro is the ultimate solution, with the perfect mix of patented SFC;_x000D_ slip-resistance, flexibility and 24/7 comfort to keep you going during the most hectic shifts. This athletic-inspir...

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.