Everlight Slip-On Women's Athletic Slip Resistant Shoe, Size 6.5, PR

  • Mfr # 22148

  • Zoro # G111971692


product price: $77.95
/pr
Free Shipping & Returns

Key Features

Footwear Width
Medium
Upper Material
Knitted
Color
Black
Gender
Women's
Resists
Slip Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22148
Zoro #
G111971692
UPC #
885999154701
Country of Origin
Viet Nam

Dimensions

Size
6.5
Footwear Width
Medium

Details

Item
Athletic Work Shoe
Upper Material
Knitted
Color
Black
Gender
Women's
Resists
Slip Resistant
Style Number
22148

Description

Hate shoelaces? Our lightweight and breathable Everlight; for women is now more convenient than ever with this ultra-comfy slip-on version. The Everlight; Slip-On features our patented Easy Clean slip-resistant outsole technology, keeping ...

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.