Everlight Slip-On Women's Athletic Slip Resistant Shoe, Size 8, PR

  • Mfr # 22148

  • Zoro # G411972061


product price: $77.95
/pr
Free Shipping & Returns

Key Features

Footwear Width
Medium
Upper Material
Knitted
Color
Black
Gender
Women's
Resists
Slip Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22148
Zoro #
G411972061
UPC #
885999154732
Country of Origin
Viet Nam

Dimensions

Size
8
Footwear Width
Medium

Details

Item
Athletic Work Shoe
Upper Material
Knitted
Color
Black
Gender
Women's
Resists
Slip Resistant
Style Number
22148

Description

Hate shoelaces? Our lightweight and breathable Everlight; for women is now more convenient than ever with this ultra-comfy slip-on version. The Everlight; Slip-On features our patented Easy Clean slip-resistant outsole technology, keeping ...

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.