Zoro Homepage

Everlight Women's Athletic Slip Resistant Shoe, Size 5, PR

  • Mfr # 22146

  • Zoro # G411971200


product price: $78.25
/pr
Free Shipping & Returns

Key Features

Footwear Width
Medium
Upper Material
Knitted
Color
Black
Gender
Women's
Resists
Slip Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22146
Zoro #
G411971200
UPC #
885999152363
Country of Origin
Viet Nam

Dimensions

Size
5
Footwear Width
Medium

Details

Item
Athletic Work Shoe
Upper Material
Knitted
Color
Black
Gender
Women's
Resists
Slip Resistant
Style Number
22146

Description

The Everlight; shoe is breathable and lightweight, giving you a lift as you speed through your work day. Everlight; features our patented Easy Clean slip-resistant outsole technology, keeping you safe on your feet throughout your day - all ...

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.