Zoro Homepage

Evolution II Men's Athletic Slip Resistant Shoe, Size 12, PR

  • Mfr # 21211

  • Zoro # G411971675


product price: $89.29
/pr
Free Shipping & Returns

Key Features

Footwear Width
Medium
Upper Material
Mesh/Synthetic
Color
Black
Gender
Men's
Resists
Slip Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21211
Zoro #
G411971675
UPC #
8.85999E+11
Country of Origin
China

Dimensions

Size
12
Footwear Width
Medium

Details

Item
Athletic Work Shoe
Upper Material
Mesh/Synthetic
Color
Black
Gender
Men's
Resists
Slip Resistant
Style Number
21211

Description

Designed for the workplace athlete, the Evolution's airbag gives you extra cushioning to go the extra mile, and the Tripguard; and Zone Traction; outsole features keep you safe, even through a marathon shift.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.