
Evolution II Men's Athletic Slip Resistant Shoe, Wide, Size 12, PR
Mfr # 21211W
Zoro # G011972157
product price: $87.65
/pr
Free Shipping & Returns
Key Features
Footwear Width
Wide
Upper Material
Mesh/Synthetic
Color
Black
Gender
Men's
Resists
Slip Resistant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
21211W
Zoro #
G011972157
UPC #
885999075891
Country of Origin
China
Dimensions
Size
12
Footwear Width
Wide
Details
Item
Athletic Work Shoe
Upper Material
Mesh/Synthetic
Color
Black
Gender
Men's
Resists
Slip Resistant
Style Number
21211W
Description
Designed for the workplace athlete, the Evolution's airbag gives you extra cushioning to go the extra mile, and the Tripguard; and Zone Traction; outsole features keep you safe, even through a marathon shift.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.