
Falcon III Women's Athletic Slip Resistant Shoe, Wide, Size 8, PR
Mfr # 22107W
Zoro # G411970968
product price:Â $69.95
/prKey Features
Footwear Width
Wide
Upper Material
Leather
Color
Black
Gender
Women's
Resists
Slip Resistant; Water Resistant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
22107W
Zoro #
G411970968
UPC #
885999163383
Country of Origin
Viet Nam
Dimensions
Size
8
Footwear Width
Wide
Details
Item
Athletic Work Shoe
Upper Material
Leather
Color
Black
Gender
Women's
Resists
Slip Resistant; Water Resistant
Style Number
22107W
Description
Our popular Falcon shoe has evolved and, thanks to 3D construction, offers an even better fit. With a super soft leather upper, it's also easier to clean. The shoe features our superior Shoes For Crews; slip-resistant outsole and a more generous ...
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.