Zoro Homepage

Fargo II, Men's 11.5 Medium, Leather, Black

  • Mfr # 62116

  • Zoro # G211973206


product price: $154.99
/pr
Free Shipping & Returns

Key Features

Color
Black
Footwear Width
Medium
Upper Material
Leather
Gender
Men's
Series
Fargo II
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62116
Zoro #
G211973206
UPC #
8.85999E+11
Country of Origin
Bangladesh

Dimensions

Size
11.5
Footwear Width
Medium

Details

Color
Black
Upper Material
Leather
Gender
Men's
Series
Fargo II
Style Number
62116
Resists
Slip Resistant

Description

The Fargo II boot now sports an even more durable and flexible design. If you're looking for a work boot with our patented GLADIATOR; slip-resistant and clog-resistant outsole, the Fargo II is a smart choice. This waterproof boot has a leather an...

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.